This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVMG1
  • Item #3985755
  • Manufacturer Part #MG-1
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVMG1
  • Item #3985755
  • Manufacturer Part #MG-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For use with R-410A, R-22 and R-407C
  • Hose length: 5'
  • Includes 2 valve brass manifolds and high pressure hose set
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue, Red, Yellow
Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
4-2/5 in
Length:
10-7/8 in
Material:
Brass
Product Type:
Manifold Gauge and Hose Set
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
3.18 lb
Width:
10-17/20 in