Package Quantity Info:
Each: 1 Inner Pack: 36 Case: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- EVA (Extreme Vibration Attenuation) pad outperforms cork and rubber by greater than 3:1
- Superior performance is due to the special composite polymeric foam center
- Rubber pads are corrugated on both sides and laminate to the polymeric foam rubber center
- The top and bottom ribs are 90° opposed to one another which provides a natural resistance to "creep" or "walking" associated with vibrations
- The EVA pad is highly resistant to water absorption, acid, alkali, gasoline, oil, aromatic hydrocarbons, ketones, oxidation and ozone
- Ideal for air conditioners, refrigeration equipment, compressors, cooling towers, presses, machines or anywhere vibration control is needed
- Designed to withstand loads of 50 psi
- Can be used indoors or outdoors
- Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
Documents
Specifications
- Allowable Load:
- 50 lbs
- Color Finish Name:
- Black, Blue
- Height:
- 7/8 in
- Length:
- 3 in
- Material:
- Foam, Rubber, Plastic
- Material Type:
- EVA
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in x 3 in x 7/8 in
- Thickness:
- 7/8 in
- Width:
- 3 in