Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel Utility Boxes are used for convenience outlets, switch boxes and small junction boxes.
- Galvanized steel construction.
- Easy to use.
Specifications
- Capacity:
- 14.5 cu in
- Color Finish Name:
- Steel
- Cover Included:
- No
- Depth:
- 2-1/8 in
- Height:
- 2 in
- Length:
- 4 in
- Material:
- Steel
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 2-1/8 in