Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Allowable Load:
- 95.67 lbs
- Color Finish Name:
- Silver
- Height:
- 18 in
- Material:
- Steel