This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVSOS1
  • Item #2889825
  • Manufacturer Part #SOS-1
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVSOS1
  • Item #2889825
  • Manufacturer Part #SOS-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electronically senses water near the inside wall of the PVC drain tubing
  • Only covers part of the tubing so a low volume of water does not activate the switch
  • Pipe must be full or near full to activate the switch
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Various 3/4 in Drain Lines
Color Finish Name:
Blue, White
Height:
1-13/50 in
Length:
6-7/10 in
Material:
Plastic
Material Type:
PVC
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
24V
Width:
4-13/50 in