Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 336-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Straightens and cleans condenser and evaporator fins
- Includes 1 handle and 6 heads
- Fin Spacing: 8, 9, 10, 11, 12, 14
Specifications
- Color Finish Name:
- Black
- Handle Material:
- Rubber
- Length:
- 5-4/5 in
- Material:
- Plastic
- Size:
- 8-14 fpi
- Width:
- 1-3/16 in