This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVTLC310
  • Item #1577398
  • Manufacturer Part #TLC-3-10
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVTLC310
  • Item #1577398
  • Manufacturer Part #TLC-3-10
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Simplifies the repair of burned or damaged spade terminals when reconnecting or replacing a compressor
  • Fits both non-burned and burned terminals
  • Connects to the compressor via precision brass cylinders that fit over the terminals and connect with stainless steel set screws
  • Wires are permanently attached
  • Standard factory 600V, 65 strand machine wire
  • Easy to install and guaranteed for the life of the compressor
  • 3 wire, 8 gauge
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1/2 in
Length:
7-1/2 in
Material:
Brass
Product Type:
Connection Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
600V
Width:
6 in
Wire Gauge (AWG):
10 ga