This product requires certification to purchase.

Equipment Flushers Kit

You last purchased this on
 
DiversiTech®

Drain Dawg™ Equipment Flushers Kit

  • Fast #
  • Part #DIVCB2
  • Item #4810827
  • Manufacturer Part #CB-2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Drain Dawg™ Equipment Flushers Kit

  • Fast #
  • Part #DIVCB2
  • Item #4810827
  • Manufacturer Part #CB-2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Drain Dawg™ is a complete condensate drain cleaning kit which features an industry leading 0-475 psi adjustable brass piston regulator with internal bleed down safety.
  • The piston regulator lasts 3X as long as a less expensive diaphragm regulator.
  • The flexible hose assembly enables you to maneuver through cabinets, coils, and hard to reach drains and the 10ft. hose - twice the length of competing products, allows greater flexibility on the job-site.
  • Comes complete with a unique inflatable tip which expands and seals against the inside wall of the pipe, directing pressure discharge down the pipe to blow out any clog.
  • Can be used with either nitrogen or CO2; Nitrogen is easy to fill and commonly available, while a CO2 cylinder will last longer.
  • With a nitrogen fill, you can purge and pressure test copper tube, calibrate pressure controls, clean condensate lines, clean coils, inflate tires, operate air powered tools, and cleanout oil burner lines.
  • The supplied compartmented box contains all of the adapters, fittings, and nozzles that you need for maximum effectiveness.
  • Requires Certification

Documents


Specifications

Collection:
Drain Dawg™
Height:
4-1/2 in
Length:
15 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
3-4/5 lb
Width:
6-1/4 in