Drain Gun™
Frequently Purchased Together
Product Details
Product Details
- Charles Gallo brand drain gun and SWOOSH CO2 cartridges
- Clears clogged drain lines
- Small and lightweight
- Uses air power
- Environmentally friendly
- Type: Gallo Gun Adapter Kit
Specifications
- Application:
- Drain Gun
- Collection:
- Drain Gun™
- Color Finish Name:
- Black
- Length:
- 6-1/4 in
- Width:
- 3-3/4 in