This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

Drain Kat™

  • Fast #
  • Part #DIVMBK6
  • Item #4810663
  • Manufacturer Part #MBK-6
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Drain Kat™

  • Fast #
  • Part #DIVMBK6
  • Item #4810663
  • Manufacturer Part #MBK-6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Drain Kat™ is an over the shoulder refillable, nitrogen or CO2 mini drain cleaning kit.
  • Featuring a small cylinder that holds 9 cubic feet of nitrogen or 2-1/2 pounds of CO2.
  • The cylinder includes an integral mounted regulator for quick and easy adjustment of discharge pressure.
  • Get exactly the amount of pressure you need with a quick adjustment on the regulator.
  • Furnished complete with an 87" hose and drain gun kit, the CW-15 whip hose, and the AP-DK Drain Kat™ Accessory Fitting Kit which contains the DF-75 Drain Dawg™ inflatable tip, the CB-03 3/4"-1" cone fitting, the FA-01 male to male CO2 to nitrogen adapter, the FA-03 CO2 trans-fill adapter, and the QN-S3 needle tip.
  • Made in the USA.
  • Requires Certification

Documents


Specifications

Collection:
Drain Kat™
Height:
16 in
Length:
7 in
Material:
Metal
Pressure - Maximum:
2015 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
8-3/10 lb
Width:
7-1/2 in