Drain Pan Tablets Pint
Drain Pan Tablets Pint
Package Quantity Info:
Each: 1 Case: 24 Pallet: 1639-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pro-Treat 151 premium tablets penetrate and help remove sludge that can plug drain pans and drain lines and foul humidifier pans
- Kills odors associated with slime and sludge, minimizing maintenance problems from overflow and water damage caused by fouled pans, plugged traps, or drain lines
- Tablets are 100% soluble, easy to use, and do not form any deposits in the pan or drain line
- Approved for computer rooms
Specifications
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Size:
- 1 pt