This product requires certification to purchase.

Ductless Undermount Pump

You last purchased this on
 
DiversiTech®

Ductless Undermount Pump

  • Fast #
  • Part #DIVQUIETMINIM
  • Item #9947429
  • Manufacturer Part #QUIETMINI-M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Ductless Undermount Pump

  • Fast #
  • Part #DIVQUIETMINIM
  • Item #9947429
  • Manufacturer Part #QUIETMINI-M
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pail: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Asurity® QUIETMINI-M undermount condensate pump is designed to install under wall mounting type air conditioners and provide ultra-quiet running utilizing the new ultra-quiet technology along with a stylish, sleek design
  • These tank pumps offer easy installation, hassle free maintenance and serious ultra quiet pumping for the future. Perfect for those installations in quiet locations - hotels, theaters, bedrooms and meeting rooms
  • Ultra quiet, (21 dBA)
  • Removable reservoir for easy maintenance
  • Max unit output 54,000 BTU/h, 16 kW
  • Self-priming
  • User configurable flow - can be mounted on the right or left hand side of unit
  • Built-in safety overflow switch
  • Requires Certification

Specifications

AMP:
0.3, 1.9
Capacity:
0.04 gal
Depth:
11-3/5 in
Discharge:
1/4 in
Flow Rate:
7.66 gph
Height:
3-47/50 in
Length:
11-3/5 in
Maximum Feet of Head:
8
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Volts:
115/230V
Watts:
16000 W
Width:
2-19/20 in