This product requires certification to purchase.

60A Fuse Reducer

You last purchased this on
 
DiversiTech®

Eaton 60A Fuse Reducer

  • Fast #
  • Part #DIV62638632
  • Item #1192678
  • Manufacturer Part #626-38632
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Eaton 60A Fuse Reducer

  • Fast #
  • Part #DIV62638632
  • Item #1192678
  • Manufacturer Part #626-38632
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 33000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Improves circuit protection
  • Allows lower ampere-rated fuses to be used in existing fuse clips
  • For use with ferrule or knife-blade clips
  • Simple installation
  • Requires Certification

Specifications

AMP:
60
Brand Model Compatibility:
Class H
Collection:
Eaton
Depth:
9-1/10 in
Product Type:
Fuse Adapter
UL Listed:
Yes
Volts:
250V
Width:
2-1/20 in