This product requires certification to purchase.

18 x 3 in. Plastic Pad

You last purchased this on
 
DiversiTech®

EcoPad™ 18 x 3 in. Plastic Pad

  • Fast #
  • Part #DIVEP18383
  • Item #7793488
  • Manufacturer Part #EP1838-3
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

EcoPad™ 18 x 3 in. Plastic Pad

  • Fast #
  • Part #DIVEP18383
  • Item #7793488
  • Manufacturer Part #EP1838-3
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Eco Pad® EP1838-3 is a 18x38x3 in black plastic pad designed as a mounting base for condenser equipment. It is made with 98% recycled, UV inhibited material resulting in an environmentally friendly, weather resistant equipment pad.
  • Eco Pad is injection molded from polypropylene, creating a pad that is lightweight, but durable. It is constructed with generous ribbing for optimum strength and self leveling ground support.
  • Eco Pad® is environmentally friendly, made from 98% recycled plastic
  • Eco Pad® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • Requires Certification

Specifications

Collection:
EcoPad™
Color Finish Name:
Black
Height:
3 in
Length:
18 in
Material:
Plastic
Width:
38 in
Work Load Limit:
205 lb