This product requires certification to purchase.

36 x 2 in. Equipment Pad Plastic

You last purchased this on
 
DiversiTech®

EcoPad™ 36 x 2 in. Equipment Pad Plastic

  • Fast #
  • Part #DIVEP36362
  • Item #3998903
  • Manufacturer Part #EP3636-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

EcoPad™ 36 x 2 in. Equipment Pad Plastic

  • Fast #
  • Part #DIVEP36362
  • Item #3998903
  • Manufacturer Part #EP3636-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No cracking and less breakage than concrete
  • Extremely durable, yet lightweight
  • UV resistant, unaffected by weather
  • Generous ribbing for optimum, self-leveling ground support
  • Outer edges have rounded corners with double-thick walls
  • Uniform ribbing transfers load evenly
  • Textured surface prevents equipment slippage
  • Drillable for securing equipment
  • Made of recycled material
  • EcoPad® is environmentally friendly, made from 98% recycled plastic
  • Requires Certification

Documents


Specifications

Allowable Load:
389 lbs
Collection:
EcoPad™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2 in
Length:
36 in
Material:
Plastic
Material Type:
Polypropylene
Size:
36 in x 36 in x 2 in
Thickness:
2 in
Width:
36 in