38 x 42 x 3 in. Equipment Pad Plastic

You last purchased this on
 
DiversiTech®

EcoPad™ 38 x 42 x 3 in. Equipment Pad Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

EcoPad™ 38 x 42 x 3 in. Equipment Pad Plastic

  • Fast #
  • Part #DIVEP38423
  • Item #8357593
  • Manufacturer Part #EP3842-3
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EcoPad is injection molded from polypropylene, creating a pad that is lightweight, but durable. It is constructed with generous ribbing for optimum strength and self leveling ground support
  • EcoPad® is environmentally friendly, made from 98% recycled plastic
  • The EcoPad® EP3842-3 is a 38x42x3 in black plastic pad designed as a mounting base for condenser equipment. It is made with 98% recycled, UV inhibited material resulting in an environmentally friendly, weather resistant equipment pad
  • Drillable making it easy to secure equipment to the pad if necessary
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
  • A subtle texture on pad surface prevents unit slide
  • EcoPad® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
  • Made in the USA
  • Requires Certification

Documents


Specifications

Allowable Load:
1480 lbs
Application:
HVAC
Collection:
EcoPad™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3 in
Length:
38 in
Material:
Plastic
Material Type:
Polypropylene
Size:
38 in x 42 in x 3 in
Thickness:
3 in
Vent Ducted or Ductless:
Ducted
Width:
42 in