16 oz. Wasp and Hornet Killer
Enforcer® 16 oz. Wasp and Hornet Killer
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wasp and Hornet Killer shoots a 20-foot jet blast for instant knockdown of wasps, hornets, and yellow jackets
Documents
Specifications
- Collection:
- Enforcer®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 2-3/4 in
- Green Seal Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 16 oz
- UL Listed:
- No
- Width:
- 2-3/4 in