Face Plate (Pack of 2)
Face Plate (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 150 Case: 150-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fusible links are temperature-sensitive, one time devices
- Engineered as safety links, they open the circuit if the designed limit temperature is reached
Specifications
- Application:
- Residential
- Depth:
- 6-3/4 in
- Package Quantity:
- Pack of 2
- Product Type:
- Face Plate
- UL Listed:
- Yes
- Width:
- 7 in