This product requires certification to purchase.

Face Plate Right Angle Fusible Link

You last purchased this on
 
DiversiTech®

Face Plate Right Angle Fusible Link

  • Fast #
  • Part #DIVHFL5301
  • Item #2249786
  • Manufacturer Part #HFL-5301
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Face Plate Right Angle Fusible Link

  • Fast #
  • Part #DIVHFL5301
  • Item #2249786
  • Manufacturer Part #HFL-5301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150 Case: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fusible links are temperature-sensitive, one time devices
  • Engineered as safety links, they open the circuit if the designed limit temperature is reached
  • Requires Certification

Specifications

Depth:
6 in
Height:
3/4 in
Product Type:
Face Plate
UL Listed:
No
Width:
3-3/4 in