This product requires certification to purchase.

Female Male Brass Piggyback 100-Pack

You last purchased this on
 
DiversiTech®

Female Male Brass Piggyback 100-Pack

  • Fast #
  • Part #DIVDS22C
  • Item #3184235
  • Manufacturer Part #DS22C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Female Male Brass Piggyback 100-Pack

  • Fast #
  • Part #DIVDS22C
  • Item #3184235
  • Manufacturer Part #DS22C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wire range 16-14, size .250
  • Female
  • Requires Certification

Specifications

Color Finish Name:
Silver
End Connection 1:
Female
End Connections:
Female
Material:
Brass
Package Quantity:
Pack of 100
Width:
4-19/20 in