Female or Slip-On Terminal
Female or Slip-On Terminal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The High Temperature Female Slip-Ons are constructed of nickel plated steel.
- These non-insulated terminals are rated at 900 degree F (482 degree C).
- Wire range 16-14, tab size .187
Specifications
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Female
- End Connections:
- Female
- Material:
- Steel
- UL Listed:
- No
- Width:
- 8-7/20 in
- Wire Gauge (AWG):
- 16 ga - 14 ga