Female or Slip-On Terminal
Female or Slip-On Terminal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- These insulated terminals crimp to the wires which relieves the need to solder.
- Insulated tab adapter.
- Wire range 16-14, tab size .250
Specifications
- Color Finish Name:
- Red, Silver
- End Connection 1:
- Female
- End Connections:
- Female
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 6-3/4 in
- Wire Gauge (AWG):
- 18 ga;19 ga;20 ga;21 ga;22 ga