This product requires certification to purchase.

Fin & Combination Scraping Tool

You last purchased this on
 
DiversiTech®

Fin & Combination Scraping Tool

  • Fast #
  • Part #DIVT300
  • Item #1440775
  • Manufacturer Part #T-300
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Fin & Combination Scraping Tool

  • Fast #
  • Part #DIVT300
  • Item #1440775
  • Manufacturer Part #T-300
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • An exclusive tension adjustment band is featured to allow maximum rigidity and ease of operation
  • Easy to grip, strong, durable, heavy duty nylon
  • The heavy duty spring wire bristles automatically adjust to all fin spacing
  • One tool for all units
  • Requires Certification

Specifications

Color Finish Name:
Red
Handle Material:
Rubber
Length:
12-3/10 in
Material:
Plastic
Width:
1-1/4 in