10.3 oz. Firestop Caulk
Fireseal™ 814 10.3 oz. Firestop Caulk
Frequently Purchased Together
Product Details
Product Details
- UL Listed
- Use ceramic fiber filler together with putty or caulk for thick penetrations
- Blocks fire, gas, smoke, air and water migration
- Easy-to-use, non-shrinking, non-toxic and permanently flexible
Documents
Specifications
- ASTM:
- ASTM D-2202, ASTM E-84
- Collection:
- Fireseal™ 814
- Color Finish Name:
- Red
- Depth:
- 1 in
- FM Approved:
- No
- Material:
- Plastic
- Maximum Temperature:
- 158
- Origin:
- Domestic
- Product Type:
- Firestop Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 10.3 oz
- UL Listed:
- UL 723
- Width:
- 2 in