6 oz. Condensate Treatment Tablet
Flow Plus™ 6 oz. Condensate Treatment Tablet
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flow-Plus™
- Maintains condensate flow and prevents drain pan overflow
- Leaves no residue, no waste and is nonclogging
- Environmentally safe, non-toxic, and non-corrosive
- Long lasting treatment for pump and drain line
Documents
Specifications
- Collection:
- Flow Plus™
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Size:
- 6 oz
- Width:
- 5 in