Foam-Plus™
Package Quantity Info:
Each: 1 Case: 12 Pallet: 132-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-flammable and water-based with no chlorinated solvents
- Blasting foam stream reaches tight areas
- Self-rinsing
- Contains 19 ozs of coil cleaner
Documents
Specifications
- Application:
- Condenser
- Collection:
- Foam-Plus™
- Color:
- Light Yellow
- Height:
- 9-1/2 in
- Material:
- Foam
- Product Type:
- Cleaner
- Size:
- 19 oz