Gas Vent Cap
Gas Vent Cap
Frequently Purchased Together
Product Details
Product Details
- The DiversiTech® CVENTCAP2 concentric vent 2 in cap terminates the end of the CVENT piping.
- Available in 2 in, 3 in, & 4 in intake vent sizes
Specifications
- Color Finish Name:
- White
- Diameter:
- 2 in
- UL Listed:
- No
- Vent Duct Shape:
- Round