This product requires certification to purchase.

Gas Vent Cap Plastic

You last purchased this on
 
DiversiTech®

Gas Vent Cap Plastic

  • Fast #
  • Part #DIVCVENTCAP3
  • Item #9766265
  • Manufacturer Part #CVENTCAP3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Gas Vent Cap Plastic

  • Fast #
  • Part #DIVCVENTCAP3
  • Item #9766265
  • Manufacturer Part #CVENTCAP3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 2 in, 3 in, & 4 in intake vent sizes
  • The low profile of the HVENT series product creates a neat look for the vent connection
  • The simple and clean looking vent hides both the intake and exhaust pipework
  • With its unique package, DiversiTech's takes a simple product, and helps it sell itself
  • Clear, concise installation drawings, and size information are printed directly on the box, making it self-merchandisable in a distributor branch
  • DiversiTech's CVENT series concentric vent kit includes all fittings a contractor will need to install the vent
  • No additional fittings for outside connections are needed. Only piping from the vent kit to the furnace will need to be provided separately
  • The same CVENT series vent kit can be used in either a horizontal (through the wall) or vertical (through the roof) installation
  • Requires Certification

Specifications

Diameter:
3 in
Length:
7-1/2 in
Material:
Plastic
Material Type:
PVC