Gorilla Tube®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gorilla Tube™
- Maximum service temperature is 140°F
- Size: 3/8" ID x 100'
- Extra rigid design resists crimping
- Better performance in cold weather climates
Documents
Specifications
- Brand Model Compatibility:
- All Air Conditioning and Refrigeration Condensate Drains
- Collection:
- Gorilla Tube®
- Color Finish Name:
- Clear
- Diameter:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- PipeTubing Size:
- 3/8 in
- Product Type:
- Tube