Grip-cut™
Frequently Purchased Together
Product Details
Product Details
- Easy to use
- Most effective where clogging is a problem, such as soft materials
- Exceeds industry standards for abrasive cloth
- Works wet or dry
- 100% waterproof, but can also be used dry for sanding by hand or with portable tools
Specifications
- Collection:
- Grip-cut™
- Color Finish Name:
- Brown
- Depth:
- 4-4/5 in
- Length:
- 10 yd
- Material:
- Aluminum Oxide, Plastic
- Material Type:
- Synthetic Nylon
- Product Type:
- Sand Cloth
- Width:
- 1-1/2 in