This product requires certification to purchase.

17 in. Equipment Base Pad (Pack of 2)

You last purchased this on
 
DiversiTech®

Hef-T-Block™ 17 in. Equipment Base Pad (Pack of 2)

  • Fast #
  • Part #DIV230BP17W
  • Item #7018275
  • Manufacturer Part #230-BP17W
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Hef-T-Block™ 17 in. Equipment Base Pad (Pack of 2)

  • Fast #
  • Part #DIV230BP17W
  • Item #7018275
  • Manufacturer Part #230-BP17W
3.7 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • Maximum load capacity is 220 lbs. per pad.
  • Paintable
  • Mounting hardware included.
  • Available in 14” and 17” lengths.
  • Requires Certification

Documents


Specifications

Collection:
Hef-T-Block™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3 in
Length:
17 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 2
Size:
17 in x 5-1/2 in x 3 in
Thickness:
1-3/4 in
Width:
5-1/2 in