Hef-T-Bracket™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used for supporting condensing units, Hef-T-Bracket features a cross bar that is attached to the wall, and two L-shaped brackets that are hooked and bolted into place on the cross bar.
- The condensing unit is mounted onto the L-shaped brackets, and fastened using the bolts and anti-vibration washers provided.
- Provides a quick safe, and stable way to mount your unit.
- Fastened using the bolts and anti-vibration washers provided.
- Holds up to 176 pounds per arm.
- Made from 16 GA steel and powder coated for durability.
Documents
Specifications
- Allowable Load:
- 440 lbs
- Brand Model Compatibility:
- Condensing Units
- Collection:
- Hef-T-Bracket™
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 21 in
- Material:
- Steel
- Product Type:
- Wall Bracket, Type 2
- Width:
- 6 in