Hef-T-Bracket Type 2 Wall Brackets Medium 18 in.
Hef-T-Bracket™ Hef-T-Bracket Type 2 Wall Brackets Medium 18 in.
Frequently Purchased Together
Product Details
Product Details
- Used for supporting condensing units, Hef-T-Bracket features a cross bar that is attached to the wall, and two L-shaped brackets that are hooked and bolted into place on the cross bar.
- The condensing unit is mounted onto the L-shaped brackets, and fastened using the bolts and anti-vibration washers provided.
- Provides a quick safe, and stable way to mount your unit.
- Fastened using the bolts and anti-vibration washers provided.
- Holds up to 176 pounds per arm.
- Made from 16 GA steel and powder coated for durability.
Documents
Specifications
- Allowable Load:
- 330 lbs
- Brand Model Compatibility:
- Condensing Units
- Collection:
- Hef-T-Bracket™
- Color Finish Name:
- Natural
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Mounting Bracket, Type 2
- Width:
- 6 in