36X40X2 E LITE PAD
Hef-T-Pad™ 36X40X2 E LITE PAD
Product Details
Product Details
- Hef-T-Pad™ is an injection molded equipment pad created from high impact polypropylene with UV inhibitors making it easy to handle, yet durable and strong.
- It does not require any additional equipment for moving and handling and it's drillable to permit installation of refrigerant and electrical lines under and through the pad and to allow equipment to be easily secured to the pad.
- The stabilization flange of Hef-T-Pad™ provides a wide perimeter that reduces sinking in soft soil under heavy load. Both the flange and ribbing provide reinforcement for the corners.
- The stabilization foot of Hef-T-Pad™ increases the surface area for bearing stabilization on soil. It reduces sinking in soft soil under heavy load and supports ribs providing structural support.
- The simplistic, neutral gray color with the pad size and branding is clearly embossed on the pad surface.
- The textured surface provides good aesthetics and a non-skid surface.
- The pad size is molded into the side of the pad as well as the top surface for easy identification.
- Spray mounts on right or left
- Quick-Snap® installation features quick connect spray hoses
- Lever handle with red/blue handle indicators
Documents
Specifications
- Collection:
- Hef-T-Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 38 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 38 in x 36 in x 2 in
- Thickness:
- 2 in
- Width:
- 36 in