11 oz. Contact Cleaner
HF™ 11 oz. Contact Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A petroleum distillate based precision cleaner w/ a flash point 205°F.
- Consider as alternative to CFC's when applications require higher flashpoints.
- Use on contacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, circuit breakers, plastics, electromechanical assemblies and sensors.
- Leaves no residue.
- Zero VOC.
- Safe on most plastics.
Specifications
- Application:
- Spray
- Collection:
- HF™
- Color Finish Name:
- Clear
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/5 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Maximum Temperature:
- 120
- Product Type:
- Contact Cleaner
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 11 oz
- Weight:
- 1 lb