High Rise Pan™
Frequently Purchased Together
Product Details
Product Details
- 5 in riser gives additional height needed to assure proper drain line pitch
- Complete kit for easier installation including a CC-1 safety overflow switch, six EVA™ pads and 3/4 in PVC male adapter
- EVA™ pads increase available drain line pitch, minimize sound and vibration
- Durable, lightweight pan is 80% thicker than a standard drain pan
- Heat and cold-resistant, meets structural and temperature requirements for attic installations
- Heavy-duty reinforced construction for long term performance
- The high rise Pan™ is an innovative new plastic drain pan design which allows placement of an air handler 2-3/4 in above the outside lip of the pan without the need for separate, cumbersome mounting blocks
- The pan has a molded-in network of risers to give a 5 in lift and the risers are positioned to accept a wide variety of air handler sizes
- Each riser has a specially shaped area at each end to accommodate a 2 x 2 in anti-vibration pad which allows for quiet operation at all times
- One piece plastic construction ensures no rust, leaks or seams to split and the rolled edges provide workplace durability
Documents
Specifications
- ASTM:
- ASTM 638, ASTM 648, ASTM 790
- Collection:
- High Rise Pan™
- Color Finish Name:
- Black
- Depth:
- 5 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Length:
- 27 in
- Material:
- Plastic
- Material Type:
- ABS, PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 27 in x 66 in
- Width:
- 66 in