This product requires certification to purchase.

High Temperature Spade 16-14AWG 10 Studding 22PK 22-Pack

You last purchased this on
 
DiversiTech®

High Temperature Spade 16-14AWG 10 Studding 22PK 22-Pack

  • Fast #
  • Part #DIVSH22
  • Item #3184296
  • Manufacturer Part #SH22
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

High Temperature Spade 16-14AWG 10 Studding 22PK 22-Pack

  • Fast #
  • Part #DIVSH22
  • Item #3184296
  • Manufacturer Part #SH22
4 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High temperature terminals are made of nickel plated steel
  • The nickel plating prevents rust and provides good electrical conductivity
  • They tolerate temperatures up to 900° F and withstand vibration well
  • Requires Certification

Specifications

Color Finish Name:
Silver
Material:
Plastic
Package Quantity:
Pack of 22
Width:
6-3/4 in
Wire Gauge (AWG):
16 ga