This product requires certification to purchase.

30 x 3 in. Equipment Pad Concrete

You last purchased this on
 
DiversiTech®

HunkLite® 30 x 3 in. Equipment Pad Concrete

  • Fast #
  • Part #DIVL36363
  • Item #1135301
  • Manufacturer Part #L3636-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

HunkLite® 30 x 3 in. Equipment Pad Concrete

  • Fast #
  • Part #DIVL36363
  • Item #1135301
  • Manufacturer Part #L3636-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to meet of exceed most local code requirements
  • Unaffected by soil conditions, ultraviolet light, temperature extremes, and other weather conditions
  • 100% steel reinforced
  • About half the weight of solid concrete pad
  • Medium-weight, durable, and optimized for HVAC outdoor unit weights
  • Hollow bottom with rib supports to remove weight while keeping strength (18% lighter), with continuous 9-gauge steel reinforcement
  • Environmentally friendly - made from 15% recycled material
  • Non-skid surface
  • No buoyancy - ideal for coastal regions
  • Unaffected by water, soil, fungus, bacteria, UV exposure or extreme weather
  • Requires Certification

Documents


Specifications

Allowable Load:
170 lbs
Collection:
HunkLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
36 in
Material:
Concrete, Steel
Size:
36 in x 36 in x 3 in
Thickness:
3 in
Width:
36 in