This product requires certification to purchase.

Instacharge

You last purchased this on
 
DiversiTech®

Instacharge

  • Fast #
  • Part #DIVRC1
  • Item #1597016
  • Manufacturer Part #RC-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Instacharge

  • Fast #
  • Part #DIVRC1
  • Item #1597016
  • Manufacturer Part #RC-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500 Case: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Faster, safer and more economical method for charging liquid refrigerant through the low pressure side of an air conditioning or refrigeration system without damaging the compressor
  • Insta-Charge's unique internal restrictor reduces liquid flow to a level below the capacity of the compressor
  • Converts liquid refrigerant to a saturated vapor for fast entry
  • Insta charge connects directly to the refrigerant can or cylinder valve
  • Adds liquid tracing dye faster
  • Eliminates heating of refrigerant cylinder
  • Requires Certification

Specifications

Color Finish Name:
Silver
Length:
6-3/4 in
Material:
Aluminum
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
Width:
6-3/4 in