Insulated Butt Connector
Insulated Butt Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These insulated terminals crimp to the wires which relieves the need to solder.
- Insulated butt connector.
- Wire range 12-10
Specifications
- Application:
- Residential
- Color Finish Name:
- Red
- Material:
- Copper Alloy
- UL Listed:
- No
- Width:
- 7 in
- Wire Gauge (AWG):
- 12 ga - 10 ga