Insulated Connector
Insulated Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These insulated terminals crimp to the wires which relieves the need to solder
- Insulated spades
- Wire range 16-14, stud #10
- Electro-tin plated for corrosion resistance
- Wire range stamped on the surface for easy interpretation
- Easy entry expanded insulation eliminates strand hang up, increasing crimping rates and provides mechanical strain relief
Specifications
- Color Finish Name:
- Blue, Silver
- Height:
- 2/5 in
- Product Type:
- Spade
- UL Listed:
- No
- Width:
- 3 in
- Wire Gauge (AWG):
- 16 ga - 14 ga