Insulated Hook
Insulated Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These insulated terminals crimp to the wires which relieves the need to solder.
- Insulated hooks.
- Wire range 22-18, stud #8
Specifications
- Color Finish Name:
- Red, Silver
- Material:
- Copper Alloy
- UL Listed:
- No
- Width:
- 5-1/20 in
- Wire Gauge (AWG):
- 22 ga - 18 ga