This product requires certification to purchase.

4 x 4 x 3/4 in. Anti-Vibration Pad

You last purchased this on
 
DiversiTech®

Iso-Cube 4 x 4 x 3/4 in. Anti-Vibration Pad

  • Fast #
  • Part #DIVISO4
  • Item #3031509
  • Manufacturer Part #ISO-4
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Iso-Cube 4 x 4 x 3/4 in. Anti-Vibration Pad

  • Fast #
  • Part #DIVISO4
  • Item #3031509
  • Manufacturer Part #ISO-4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Iso-cube economy
  • Natural rubber pad
  • Reduces vibration and noise
  • Withstands up to 180 psi
  • The circular design in each pad offers a suction cup effect, which eliminates the need to bolt the pads down
  • ISO pads will withstand heavier loads of 180 psi with greater resiliency
  • ISO pads are 50 durometer
  • Can be used indoors or outdoors
  • Requires Certification

Documents


Specifications

Allowable Load:
180 psi
Collection:
Iso-Cube
Color Finish Name:
Black
Height:
3/4 in
Length:
2 in
Material:
Natural Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
2 in x 4 in x 3/4 in
Width:
4 in