Iso-Cube
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Iso-Cube Economy
- Natural rubber pads
- Reduces vibration and noise
- Withstands up to 180 psi
Documents
Specifications
- Allowable Load:
- 180 psi
- Collection:
- Iso-Cube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3/4 in
- Length:
- 18 in
- Material:
- Natural Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 18 in