Iso-Cube
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 480 Pallet: 11520-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Anti-vibration pad measures 2" x 2" x 3/4"
- Natural rubber pad
- Circular design offers a suction cup effect eliminating the need to bolt the pad down
- Withstands 180 psi
- The circular design in each pad offers a suction cup effect, which eliminates the need to bolt the pads down
- ISO pads will withstand heavier loads of 180 psi with greater resiliency
- ISO pads are 50 durometer
- Can be used indoors or outdoors
Documents
Specifications
- Allowable Load:
- 180 psi
- Collection:
- Iso-Cube
- Color Finish Name:
- Black
- Height:
- 3/4 in
- Length:
- 4 in
- Material:
- Natural Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 in x 2 in x 3/4 in
- Thickness:
- 0.75 in
- Width:
- 2 in