This product requires certification to purchase.

31 in. Line Set Cover System Plastic in Black

You last purchased this on
 
DiversiTech®

Lineset Box™ 31 in. Line Set Cover System Plastic in Black

  • Fast #
  • Part #DIVLSB10BL
  • Item #7737815
  • Manufacturer Part #LSB10-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Lineset Box™ 31 in. Line Set Cover System Plastic in Black

  • Fast #
  • Part #DIVLSB10BL
  • Item #7737815
  • Manufacturer Part #LSB10-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Line Set Box™ LSB10-BL rough-in box is for new construction line set protection for all types of HVAC installations. It's easy to install and provides superior protection of refrigerant line sets and condensate drain lines
  • It provides a clean termination point for new construction projects and reserves the bay for the HVAC system installation. It also protects the line set from damage during construction such as kinks that can drastically increase HVAC installation time
  • Protects line set from damage during construction
  • Helps prevent kinks that can delay installs
  • Convenient and easy to use
  • Requires Certification

Specifications

Collection:
Lineset Box™
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
90 DD
Height:
2-1/2 in
Length:
31 in
Material:
Plastic
Material Type:
PVC
Width:
31 in