Liquid Tite Conduit- Non-Metallic
Liquid Tite Conduit- Non-Metallic
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Liquid-tight design protects against vapors, solids and the weather for use in applications requiring movement, crossover connections or tight bends.
- For electrical applications: outside, inside and industrial uses including transformer connections, air conditioning and heating.
- Joins with metallic or non-metallic connectors.
- Material is impact resistant, chemical resistant, and will not kink.
- Easy to install and cut.
- Max Temp: 176°F Dry, 140°F Wet, 158°F Oil
- UL and cUL Listed , for use as indicated in Article 351 of the 1987 NEC.
Documents
Specifications
- Diameter - Inside 1:
- 1/2 in
- Length:
- 17-1/2 in