Lubricant
Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy duty silicone lubricant that is non-flammable and NSF H1 registered for incidental food contact.
- Eliminates sticking and binding and is safe to use on most surfaces.
- Lubricates and protects.
- Safe for use on food processing & handling equipment, freezers, knives, saws, linkages, locks, pulleys, timers, rubber seals, tools, & ceramic insulators.
- Provides maximum releases and is useful in difficult to remove parts.
- Product is colorless, odorless, non-staining and non-corrosive.
Specifications
- Color Finish Name:
- Clear
- Maximum Temperature:
- 120
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 12 oz
- Temperature Range:
- Up to 120 Deg F