This product requires certification to purchase.

Male Terminal 22 - 18 Wire Gauge

You last purchased this on
 
DiversiTech®

Male Terminal 22 - 18 Wire Gauge

  • Fast #
  • Part #DIVDXM1
  • Item #3351524
  • Manufacturer Part #DXM1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

Male Terminal 22 - 18 Wire Gauge

  • Fast #
  • Part #DIVDXM1
  • Item #3351524
  • Manufacturer Part #DXM1
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with more than 20 types of refrigerant
  • Color coded insulation and wire range stamped on the surface for easy identification.
  • Capacity range from 1/8-2 HP
  • Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief.
  • Terminal barrel has butted seam.
  • Serrated barrel provides excellent electrical contact & resistance to pull-out forces.
  • Double crimp extended crimp sleeve provides for multiple crimps resulting in improved electrical contact and pull-out force resistance.
  • Requires Certification

Specifications

Diameter:
1 in
Height:
1 in
Length:
10 in
Width:
1 in