14.1 oz Propane
Map-Pro™ 14.1 oz Propane
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- MAP-Pro cylinders provide maximum heat output for more efficient use and faster soldering times.
- Cylinders contain premium fuel suited for a variety of job site projects including soldering large copper pipes, brazing, and heat treating.
- 14 oz. MAP-Pro cylinders provide maximum heat output for more efficient use and faster work times.
- Constructed of durable steel, the slim, lightweight cylinder is easy to grip and maneuver.
- Designed to work with standard hand torches, these cylinders are ideal for a variety of projects.
- Flame temperature in air is 3,730 degrees Fahrenheit.
- Cylinders are designed to meet Title 49 CFR DOT Specification 39 primarily for containing liquefied gas.
Specifications
- Application:
- Welding
- Capacity:
- 14.1 oz
- Collection:
- Map-Pro™
- Fuel Type:
- Propane
- Material:
- Propane Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 14-1/10 oz
- Torch Type:
- Propane
- Width:
- 3 in